This item is Discontinued.

Innovera USB Lightning Cable, 6 ft, White IVR30020

USB Lightning Cable, 6 ft, White (Discontinued)

  • Mfr # IVR30020
  • Zoro # G7328230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30020
Zoro #
G7328230
UPC #
686024001935
Country of Origin
China

Dimensions

Length
6 ft

Details

Connector Type
c48, 8-Pin Male; USB A Male
Color
White
Power Requirement
USB Port
Weight
0.141 lbs

Description

Innovera® USB Lightning Cable, 6 ft, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.