This item is Discontinued.

Innovera USB to USB C Cable, 10 ft, Black IVR30016

USB to USB C Cable, 10 ft, Black (Discontinued)

  • Mfr # IVR30016
  • Zoro # G7327524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30016
Zoro #
G7327524
UPC #
686024001911
Country of Origin
China

Dimensions

Length
10 ft

Details

Connector Type
Type-C Male ; USB A Male
Color
Black
Power Requirement
USB Port
Weight
0.174 lbs

Description

Innovera® USB to USB C Cable, 10 ft, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.