This item is Discontinued.

Innovera USB Type-C to Display Port Adapter, Display Port 4K; USB-C IVR50020

USB Type-C to Display Port Adapter, Display Port 4K; USB-C (Discontinued)

  • Mfr # IVR50020
  • Zoro # G7892248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR50020
Zoro #
G7892248
UPC #
686024002109
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
USB-C to DisplayPort 4K
Connector Type
Display Port 4K; USB-C
Color
Black
Weight
0.169 lbs
Application - Communication Cable
Computers; Monitors

Description

Innovera® USB Type-C to Display Port Adapter, Display Port 4K; USB-C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.