Shop INOVA
See all product information
Create Account
Rechargeable Battery, 18650, 3.6VDC
- Mfr # RUB-BO
- Zoro # G816344142
product price:Â
$
19.20
/ea
Key Features
Standard Battery Pack Size
1
Recharge Time
3 hr
Voltage - Batteries
3.6V DC
Diameter
0.8 in
Battery Size
18650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUB-BO
- Zoro #
- G816344142
- UPC #
- 094664022942
- Country of Origin
- China
Dimensions
- Diameter
- 0.8 in
- Battery Size
- 18650
- Overall Height
- 2.83 in
- Height
- 2.56 in
Details
- Standard Battery Pack Size
- 1
- Recharge Time
- 3 hr
- Voltage - Batteries
- 3.6V DC
- Max. Operating Temp.
- 113 Degrees F
- Rechargeable Up To
- 300 Times
- Voltage
- 3.7
- Standard Battery Series
- Inova
- Precharged
- No
- Capacity - Batteries
- 2,600 mAh
- Min. Operating Temp.
- 32 Degrees F
- Item
- Rechargeable Battery
- Shelf Life
- 1 yr
- Battery Chemistry
- Lithium Ion
Description
Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.6V DC, Recharge Time 3 hr, Capacity - Batteries 2,600 mAh, Shelf Life 1 yr, Rechargeable Up To 300 Times, Precharged No, Max. Operating Temp. 113 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 1, Diameter 0.8 in, Height 2.56 in, Overall Height 2.83 in, Standard Battery Series Inova
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.