End Mill, 0.900 OD x 0.900 FL x 45.000 OAL VAROCON Ball Series: 525

  • Mfr # 525.090.02

  • Zoro # G622712906


product price:  $59.69
/ea

Key Features

End Type
Ball
Coating
Varocon
Length of Cut
0.04 in
Cutting Direction
Right Hand Cutting
Overall Length
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525.090.02
Zoro #
G622712906
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.04 in
Overall Length
1.77 in
Milling Diameter
0.04 in

Details

End Type
Ball
Coating
Varocon
Cutting Direction
Right Hand Cutting
End Mill Material
Carbide
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.