End Mill, 1.000 OD x 1.600 FL x 65.000 OAL ALTIN Radius 0.200 Series: 553

  • Mfr # 553.100.23

  • Zoro # G822713475


product price:  $58.59
/ea

Key Features

Radius
0.0079°
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Dia.
0.04 in
End Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553.100.23
Zoro #
G822713475
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0079°
Cutting Dia.
0.04 in
Length of Cut
0.06 in
Overall Length
2.56 in

Details

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
End Type
Corner Radius
Coating
AlTiN
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.