Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M4-0.70, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63211
  • Zoro # G4961455

product price: 
$
8.15
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63211
Zoro #
G4961455
UPC #
697334632115
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
0403M
Cutting Direction - Machining
Right Hand
Series
0403M
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Limit
D4
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Thread Pitch
0.70mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
9.68mm
Tap Dimension Type
Metric
Overall Length
53.97 mm
Pitch Diameter Limit
D4
Tap Thread Size
M4-0.70
Thread Length
19.05 mm
Tap Length Standard
USCTI
Thread Size
M4x0.7
Shank Length
35.00 mm
Square Size
3.33 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Square Width
3.33 mm
Shank Diameter
4.27 mm
Square Length
3.33 mm
Wire Rope Length
53.97 mm
Length
53.97 mm

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.