End Mill, 10.000 OD x 18.000 FL x 72.000 OAL DIAMOND Radius 1.500 Series: 563

  • Mfr # 563.102.75

  • Zoro # G322713685


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
End Type
Corner Radius
Coating
Diamond
Overall Length
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563.102.75
Zoro #
G322713685
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.83 in
Cutting Dia.
0.39 in
Length of Cut
0.71 in
Radius
0.0591°

Details

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
End Type
Corner Radius
Coating
Diamond
Cutting Direction
Right Hand Cutting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.