End Mill, 3.000 OD x 6.000 FL x 80.000 OAL DIAMOND Radius 0.300 Series: 564

  • Mfr # 564.030.75

  • Zoro # G322713678


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
Diamond
Radius
0.0118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564.030.75
Zoro #
G322713678
UPC #
-
Country of Origin
Germany

Dimensions

Radius
0.0118°
Overall Length
3.15 in
Length of Cut
0.24 in
Cutting Dia.
0.12 in

Details

Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Coating
Diamond
End Type
Corner Radius

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.