End Mill, 4.000 OD x 20.000 FL x 100.000 OAL Diamond-Dur4 Ball Series: 568

  • Mfr # 568.040.75

  • Zoro # G522713607


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.16 in
End Mill Material
Carbide
Length of Cut
0.79 in
Cutting Direction
Right Hand Cutting
End Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568.040.75
Zoro #
G522713607
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.16 in
Length of Cut
0.79 in
Overall Length
3.94 in

Details

End Mill Material
Carbide
Cutting Direction
Right Hand Cutting
End Type
Ball
Coating
Diamond-Dur4
Flute Spiral
Right Hand Spiral

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.