
End Mill, 4.000 OD x 20.000 FL x 100.000 OAL Diamond-Dur4 Radius 0.200 Series: 567
Mfr # 567.040.75
Zoro # G522713638
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.94 in
Coating
Diamond-Dur4
Flute Spiral
Right Hand Spiral
Cutting Dia.
0.16 in
Radius
0.0079°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
567.040.75
Zoro #
G522713638
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3.94 in
Cutting Dia.
0.16 in
Radius
0.0079°
Length of Cut
0.79 in
Details
Coating
Diamond-Dur4
Flute Spiral
Right Hand Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.