Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27, 4-1/2 in Dia, 1/8 in Thick, White Aluminum Oxide

  • Mfr # 10245

  • Zoro # G116024997


product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 80 for $559.20

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Abrasive Material
White Aluminum Oxide
Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10245
Zoro #
G116024997
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 27
Abrasive Material
White Aluminum Oxide
Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Grit
36

Description

This versatile wheel is designed to handle a variety of tasks, making it an essential tool for any workshop. Its robust construction allows for efficient cutting, grinding, and finishing on a range of materials, including stainless steel. The 4-1/2 inch diameter and 1/8 inch thickness provide a perfect balance between durability and precision, while the 5/8-11 arbor ensures a secure fit on most standard grinders. Whether you're working on a small project or tackling a larger job, this wheel delivers consistent performance and long-lasting reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.