Zoro Homepage

Type 27, 7 in Dia, 1/8 inch Thick, White Aluminum Oxide

  • Mfr # 10249

  • Zoro # G915555760


product price: $11.99
/pk 10, $1.20/ea
Sold in multiples of 20 for $239.80

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/8 inch
Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Abrasive Material
White Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10249
Zoro #
G915555760
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 inch

Details

Wheel Type
Type 27
Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Abrasive Material
White Aluminum Oxide

Description

This versatile wheel is designed to handle a variety of tasks, including cutting, grinding, and finishing, making it an essential tool for any workshop. With dimensions of 7 inches in diameter, 1/8 inch in thickness, and a 5/8-11 arbor, it offers a perfect balance of durability and precision. Engineered for use on stainless steel and other metals, it ensures clean, burr-free cuts and smooth finishes. Its robust construction and high-performance capabilities make it ideal for both professional and DIY applications, providing reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.