Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Corner Guard, Feather, 90 Deg., 2"W X 48"H 164BN-0238

Corner Guard, Feather, 90 Deg., 2"W X 48"H (Discontinued)

  • Mfr # 164BN-0238
  • Zoro # G9633662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164BN-0238
Zoro #
G9633662
UPC #
-
Country of Origin
Unknown

Dimensions

Height
48 in
Thickness
0.080 in
Width
2 in

Details

Item
Corner Guard
Color
Feather
Material
Vinyl
Material Type
Impact Resistant
Corners
90 Degrees
Finish
Textured
Mounting
Screw In
Includes
Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Number of Sides
2

Description

Corner Guard, Width 2 in, Height 48 in, Textured Finish, Feather Color, Mounting Screw In, Material Type Impact Resistant, Material Vinyl, Thickness 0.080 in, Number of Sides 2, Corners 90 Degrees , Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.