Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Inpro Corner Guard, Pepperdust, 135 Deg., 3"W X 96"H 138BN-0119

Corner Guard, Pepperdust, 135 Deg., 3"W X 96"H (Discontinued)

  • Mfr # 138BN-0119
  • Zoro # G9633985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138BN-0119
Zoro #
G9633985
UPC #
-
Country of Origin
Unknown

Dimensions

Height
96"
Thickness
0.080"
Width
3"

Details

Item
Corner Guard
Color
Pepperdust
Material
vinyl
Includes
Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Material Type
Impact Resistant
Finish
Textured
Number of Sides
2
Mounting
Screw In
Corners
135 Degrees

Description

Corner Guard, Width 3 in, Height 96 in, Textured Finish, Pepperdust Color, Mounting Screw In, Material Type Impact Resistant, Material Vinyl, Thickness 0.080 in, Number of Sides 2, Corners 135 Degrees , Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.