Shop All Wall Protection
Inpro
Corner Guard, Pepperdust, 90 Deg., 3"W X 48"H
Mfr # 154BN-0119
Zoro # G9633732
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48"
- Thickness 0.080"
- Color Pepperdust
- Material vinyl
- Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Product Information
- Brand Inpro
- MFR # 154BN-0119
- Zoro # G9633732
- Country of Origin Unknown
- Category Wall Protection
Dimensions
Height | 48" |
Width | 3" |
Details
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Pepperdust Color, Mounting Screw In, Material Type Impact Resistant, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees, Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Single Cylinder Classroom Deadbolt, G Keyway, US26D (D111P 626)
- ZORO SELECT Handrail Bracket, Aluminum, 3 In H (4JH02)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- ILCO Ilco: Key Blanks, AR1-BR ARROW (ILCO-AR1-BR)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (19F831)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- Inpro Wall Protection