This item is Discontinued.

Inpro Corner Guard, Stainless, Silver, 90 Deg., 1-1/2"W X 48"H 181124C-304

Corner Guard, Stainless, Silver, 90 Deg., 1-1/2"W X 48"H (Discontinued)

  • Mfr # 181124C-304
  • Zoro # G3354605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
181124C-304
Zoro #
G3354605
UPC #
-
Country of Origin
United States

Dimensions

Height
48"
Width
1-1/2"
Thickness
0.062"

Details

Item
Corner Guard
Material
Stainless Steel
Color
Silver
Finish
#4 Satin
Mounting
Heavy Duty Adhesive
Number of Sides
2
Material Type
Stainless
Corners
90 Degrees

Description

Corner Guard, Width 1 1/2 in, Height 48 in, #4 Satin Finish, Silver Color, Mounting Heavy Duty Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.062 in, Number of Sides 2, Corners 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.