This item is Discontinued.

Inpro Cubicle Curtain, Nutmeg, 93in H, Polyester 24HRSTD-SIMNU-9

Cubicle Curtain, Nutmeg, 93in H, Polyester (Discontinued)

  • Mfr # 24HRSTD-SIMNU-9
  • Zoro # G3350210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24HRSTD-SIMNU-9
Zoro #
G3350210
UPC #
-
Country of Origin
Unknown

Dimensions

Height
93"
Width
68"

Details

Item
Cubicle Curtain
Material
Polyester
Color
Nutmeg
Pattern
Solid
Includes
Fabric with Antimicrobial and Vista Finish, Snow Mesh and Grommets
Industry Type
Healthcare

Description

Cubicle Curtain, Color Nutmeg, Pattern Solid, Height 93 in, Width 68 in, Material Polyester, Includes Fabric with Antimicrobial and Vista Finish, Snow Mesh and Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.