Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Cubicle Track, White, 8 ft., Formatrac CE200008

Cubicle Track, White, 8 ft., Formatrac (Discontinued)

  • Mfr # CE200008
  • Zoro # G9633425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE200008
Zoro #
G9633425
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.

Details

Item
Cubicle Track
Material
Aluminum/ABS
Color
White
Fire Rating
NFPA Class A
Curtain Track Used For
Cubicle
Industry Type
Healthcare
Includes
Hardware Not Included
Curtain Track Shape
Flexible

Description

Cubicle Track, Color White, Material Aluminum/ABS, Length 8 ft., Curtain Track Used For Cubicle, Curtain Track Shape Flexible, Fire Rating NFPA Class A, Includes Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.