This item is Discontinued.

Inpro Cubicle Track, White, 8 ft., Whisper Cube CE900008

Cubicle Track, White, 8 ft., Whisper Cube (Discontinued)

  • Mfr # CE900008
  • Zoro # G9633391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE900008
Zoro #
G9633391
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 ft.

Details

Item
Cubicle Track
Material
PVC
Color
White
Curtain Track Used For
Cubicle
Industry Type
Healthcare
Curtain Track Shape
Straight
Fire Rating
NFPA Class A

Description

Cubicle Track, Color White, Material PVC, Length 8 ft., Curtain Track Used For Cubicle, Curtain Track Shape Straight, Fire Rating NFPA Class A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.