This item is Discontinued.

Inpro Handrail Return, Plastic, 5-1/2" Overall H 802-0103

Handrail Return, Plastic, 5-1/2" Overall H (Discontinued)

  • Mfr # 802-0103
  • Zoro # G9907366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-0103
Zoro #
G9907366
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Dimension
5 1/2 in x 1 1/2 in
Overall Height
5 1/2 in
Overall Length
3 in

Details

Item
Handrail Return
Color
White
Type
Impact Resistant Handrail Return
For Use With
Mfr. No. 800-0103
Material
Plastic
Includes
Hardware

Description

Handrail Return, Impact Resistant Handrail Return, White, For Use With Mfr. No. 800-0103, Overall Height 5 1/2 in, Overall Length 3 in, Mounting Dimension 5 1/2 in x 1 1/2 in, Material Plastic, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.