This item is Discontinued.

Inpro Handrail Splice, 800,1000, Silver 804

Handrail Splice, 800,1000, Silver (Discontinued)

  • Mfr # 804
  • Zoro # G2712571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804
Zoro #
G2712571
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
4 in

Details

Item
Handrail Splice
Color
Silver
Type
Accessory
For Use With
800, 800W, 1000 and 1000W Series Handrails
Includes
Hardware
Material
Aluminum

Description

Handrail Splice, Accessory, Silver, For Use With 800, 800W, 1000 and 1000W Series Handrails, Overall Height 1 in, Overall Length 4 in, Material Aluminum, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.