This item is Discontinued.

Inpro Privacy Curtain, Buff, 81 in. H, 68 in. W CZ-SMPL6881-BF

Privacy Curtain, Buff, 81 in. H, 68 in. W (Discontinued)

  • Mfr # CZ-SMPL6881-BF
  • Zoro # G4307436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZ-SMPL6881-BF
Zoro #
G4307436
UPC #
-
Country of Origin
Unknown

Dimensions

Height
81 in
Width
68 in

Details

Item
Privacy Curtain
Material
Polyester
Color
Buff
Pattern
Basket Weave Pattern
Includes
Topically Antimicrobial, Stain-Resistant, and Flame Retardant Fabric, Mesh and Grommets
Industry Type
Healthcare

Description

Privacy Curtain, Color Buff, Pattern Basket Weave Pattern, Height 81 in, Width 68 in, Material Polyester, Includes Topically Antimicrobial, Stain-Resistant, and Flame Retardant Fabric, Mesh and Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.