This item is Discontinued.

Inpro Shower Curtain, Polyester, Shadow, 48" W CZ-CHALET4872SH

Shower Curtain, Polyester, Shadow, 48" W (Discontinued)

  • Mfr # CZ-CHALET4872SH
  • Zoro # G4306989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZ-CHALET4872SH
Zoro #
G4306989
UPC #
-
Country of Origin
Unknown

Dimensions

Width
48 in
Height
72 in

Details

Item
Shower Curtain
Color
Shadow
Material
Polyester
Includes
Fabric with Antimicrobial and Vista Finish and Grommets
Pattern
Solid

Description

Shower Curtain, Color Shadow, Pattern Solid, Height 72 in, Width 48 in, Material Polyester, Includes Fabric with Antimicrobial and Vista Finish and Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.