This item is Discontinued.

Inpro Shower Curtain, White, Vinyl, 72in W 24HRSTDSBS-WH72

Shower Curtain, White, Vinyl, 72in W (Discontinued)

  • Mfr # 24HRSTDSBS-WH72
  • Zoro # G3350116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24HRSTDSBS-WH72
Zoro #
G3350116
UPC #
-
Country of Origin
Unknown

Dimensions

Length
70"
Width
72"

Details

Item
Shower Curtain
Material
vinyl
Color
White
Pattern
None
Number of Hooks Required
13
Mounting Type
Standard Grommet

Description

Shower Curtain, Color White, Material Vinyl, Mounting Type Standard Grommet, Number of Hooks Required 13, Pattern None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.