This item is Discontinued.

Insinger 24" x 30-1/8" x 70" Commercial Dishwasher Door Type with R-L Direction, Stainless Steel Commander 18-6VGL 208/60/3 with booster

24" x 30-1/8" x 70" Commercial Dishwasher Door Type with R-L Direction, Stainless Steel (Discontinued)

  • Mfr # Commander 18-6VGL 208/60/3 with booster
  • Zoro # G3500449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Commander 18-6VGL 208/60/3 with booster
Zoro #
G3500449
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
30 1/8 in
Height
70 in
Overall Height
70 in
Overall Width
24 in
Overall Depth
30 1/8 in
Dimensions (H x W x D)
70 in x 24 in x 30 1/8 in

Details

Item
Commercial Dishwasher Door Type
Direction
R-L
Phase
3
Racks per Hour
40
Voltage
208V AC
Interior Clearance
16 in
Rinse Temp.
180 Degrees
Features
Ventless
Amps
48 A
Includes
Built-In Booster
Construction
Stainless Steel
Standards
ETL, NSF
Water Used
0.72 gal
Current
48 A
Rinse Temperature
180 Degrees F
Material
Stainless Steel

Description

Commercial Dishwasher Door Type, Racks per Hour 40, Direction R-L, Overall Height 70 in, Overall Width 24 in, Overall Depth 30 1/8 in, Interior Clearance 16 in, Current 48 A, Phase 3, Voltage 208V AC, Features Ventless, Includes Built-In Booster, Material Stainless Steel, Rinse Temperature 180 Degrees F, Standards ETL, NSF, Water Used 0.72 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.