Zoro Homepage

Adjustable Spring Anvil, 36 mm L, 100 mm W

  • Mfr # ISY-500-2

  • Zoro # G005968517


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Overall Height
134 mm
Overall Length
120 mm
Overall Width
130 mm
Material
Steel
Features
Adjustable from 0 to 40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-500-2
Zoro #
G005968517
UPC #
6940561974997
Country of Origin
China

Dimensions

Overall Height
134 mm
Overall Length
120 mm
Overall Width
130 mm
Anvil Width
100 mm
Anvil Length
36 mm

Details

Item
Adjustable Spring Anvil
Material
Steel
Features
Adjustable from 0 to 40mm
Number of Pieces
1
Compatible Fixturing Set Manufacturer Number
ISY-500
Product Type
Adjustable Spring Anvil

Description

Adjustable Spring Anvil, Anvil Length 36 mm, Anvil Width 100 mm, Compatible Fixturing Set Manufacturer Number ISY-500, Features Adjustable from 0 to 40mm, Material Steel, Number of Pieces 1, Overall Height 134 mm, Overall Length 120 mm, Overall Width 130 mm, Product Type Adjustable Spring Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.