Angle Gage
Mfr # 4854-1
Zoro # G916114256
product price: $56.99
/eaKey Features
Accuracy
+/-10 ft
Angles Measured - Maximum
60 Degrees
Dimension Type
Angle
Angles Measured - Minimum
29 Degrees
Included Sizes
29 Degrees , 30 Degrees , 40 Degrees , 45 Degrees , 50 Degrees , 55 Degrees , 60 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4854-1
Zoro #
G916114256
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Angle
Included Sizes
29 Degrees , 30 Degrees , 40 Degrees , 45 Degrees , 50 Degrees , 55 Degrees , 60 Degrees
Details
Item
Angle Gage
Accuracy
+/-10 ft
Angles Measured - Maximum
60 Degrees
Angles Measured - Minimum
29 Degrees
Number of Leaves
1
Description
Angle Gage, Accuracy +/-10 ft, Configuration Not Applicable, Dimension Type Angle, Included Sizes 29 Degrees , 30 Degrees , 40 Degrees , 45 Degrees , 50 Degrees , 55 Degrees , 60 Degrees , Number of Leaves 1, Set Style Not Applicable, Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.