Shop INSIZE
See all product information
Create Account
Bench Center
- Mfr # 4725-45E
- Zoro # G816592482
product price:Â
$
3,460.99
/ea
Free Shipping & Returns
Key Features
Base Material
Steel
Fine Adjustment Position
Fine Adjust Top (FAT)
With Feet
Yes
Base Height
6.693 in
Anvil Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4725-45E
- Zoro #
- G816592482
- UPC #
- -
- Country of Origin
- China
- Base Material
- Steel
- Fine Adjustment Position
- Fine Adjust Top (FAT)
- With Feet
- Yes
- Anvil Material
- Steel
- Item
- Bench Center
- Anvil Shape
- Flat
- Anvil Style
- Smooth
- Includes
- Dust Cover
Dimensions
- Base Height
- 6.693 in
- Compatible Indicator Mount Size
- 3/8 in
- Base Width
- 5.12 in
- Post Diameter
- 0.4720"
- Base Length
- 11.024 in
- Anvil Size
- 11.024 in x 5.118 in
- Vertical Travel Height
- 6.929 in
- Base Size
- 11.024 in x 5.118 in x 6.693 in
Description
Bench Center, Anvil Shape Flat, Anvil Size 11.024 in x 5.118 in, Anvil Style Smooth, Base Height 6.693 in, Base Length 11.024 in, Base Material Steel, Base Size 11.024 in x 5.118 in x 6.693 in, Base Width 5.12 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.4720 In., Anvil Material Steel, Includes Dust Cover, With Feet Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.