Bench Center
- Mfr # 4726-2E
- Zoro # G616592453
product price:Â
$
10,905.99
/ea
Free Shipping & Returns
Key Features
Vertical Travel Height
6.929 in
Base Height
6.890 in
With Feet
Yes
Post Diameter
1.094"
Anvil Style
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4726-2E
- Zoro #
- G616592453
- UPC #
- -
- Country of Origin
- China
- With Feet
- Yes
- Anvil Style
- Smooth
- Base Material
- Steel
- Fine Adjustment Position
- Fine Adjust Top (FAT)
- Includes
- Dust Cover
- Item
- Bench Center
- Anvil Material
- Steel
- Anvil Shape
- Flat
Dimensions
- Vertical Travel Height
- 6.929 in
- Base Height
- 6.890 in
- Post Diameter
- 1.094"
- Base Size
- 17.953 in x 7.953 in
- Base Length
- 17.953 in
- Compatible Indicator Mount Size
- 3/8 in
- Base Width
- 7.95 in
- Anvil Size
- 17.953 in x 7.953 in
Description
Bench Center, Anvil Shape Flat, Anvil Size 17.953 in x 7.953 in, Anvil Style Smooth, Base Height 6.890 in, Base Length 17.953 in, Base Material Steel, Base Size 17.953 in x 7.953 in, Base Width 7.95 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 1.094 In., Anvil Material Steel, Includes Dust Cover, With Feet Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.