Zoro Homepage

Beveled Edge Square, 7-29/32 x 5-7/64" Sz

  • Mfr # 4790-0200

  • Zoro # G7229122


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
90 Degrees Angle, DIN875 Grade 00
Finish
Satin Chrome
Size
7-29/32 in x 5-7/64 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4790-0200
Zoro #
G7229122
UPC #
-
Country of Origin
China

Dimensions

Size
7-29/32 in x 5-7/64 in
Tongue Size
1/16 x 1-1/16 x 8 in
Body Size
7-29/32 x 5-7/64 in

Details

Item
Beveled Edge Square
Material
Stainless Steel
Features
90 Degrees Angle, DIN875 Grade 00
Finish
Satin Chrome
Number of Pieces
1
Standards
DIN 875
Case Included
Yes

Description

Beveled Edge Square, Material Stainless Steel, Number of Pieces 1, Case Included Yes, Standards DIN 875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.