Zoro Homepage

Blade Micrometer, Ratchet Thimble

  • Mfr # 3232-1B

  • Zoro # G6244861


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
Includes
Setting Standards
Spindle
Blade
Anvil
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3232-1B
Zoro #
G6244861
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.236 in
Spindle Size
0.236 in x 0.138 in
Spindle Diameter
0.236 in
Dimension Type
Inch
Jaw Depth
1.26 in
Spindle Diameter1
0.236 in

Details

Item
Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
Includes
Setting Standards
Spindle
Blade
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Anvil Material
Steel
SPC Output
No
IP Rating
Not Rated
Operation Type
Mechanical
Coolant Resistant
No
Anvil Shape
Blade
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Accuracy
+/-0.00015in
Thimble Type
Ratchet
Rotating Spindle
No
Inches Measured - Maximum
1in
Spindle Shape
blade
Inches Measured - Minimum
0 in

Description

Digital Blade Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.236 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 1.26 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.