Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Level, 1-49/64" W, 6" L, Cast Steel

  • Mfr # 4901-6

  • Zoro # G6525062


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.001 Degrees
Color
Green
Features
With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in)
Includes
Case, Adjusting Wrench
Application
Check or Level Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-6
Zoro #
G6525062
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
1.77 in
Thickness (In.)
1.772 in
Height (In.)
1.56 in
Overall Width
1 3/4 in
Overall Height
1 9/16 in
Overall Length
6 in

Details

Accuracy
0.001 Degrees
Color
Green
Features
With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in)
Includes
Case, Adjusting Wrench
Application
Check or Level Surfaces
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
0
Construction
Cast Steel
Characteristics
V-Groove on Bottom
Vial Material
Glass
Number of Mounting Holes
0
Type
Standard
Item
Block Level
Total Number of Vials
2
Number of V-Grooves
1
Frame Material
Cast Steel
Vial Graduations
.00024 in/ft
Sensitivity
0.00024 in/ft
Finish
Satin
Level Orientation
Horizontal
Calibration Certificate
Not Certified
Vial Shape
Block
Shape
Straight
Number of Cross Test Vials
2

Description

You can trust the InSize 4901-6 Block Level to give you accurate measurements. This block level is made of cast steel and has a length of 6 in. With two vials, this block level offers accurate readings every time. The V-groove on the bottom makes it easy to use with either end up. It has a width and thickness of 1.77 in. and 1.772 in., respectively, while its height is 1.56 in.. You will want to equip yourself with the InSize Block Level when you need an accurate reading every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.