Bore Gage
Mfr # 2720-6
Zoro # G416114305
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.0003 in
Resolution
0.00005 in
Operation Type
Digital
Dimension Type
Inch/Metric
Contact Style
Anvil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2720-6
Zoro #
G416114305
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Details
Accuracy
+/-0.0003 in
Item
Bore Gage
Resolution
0.00005 in
Operation Type
Digital
Contact Style
Anvil
Includes Indicator
No
Requires Indicator
Yes
Repeatability
0.0001 in
Display Type
Digital Indicator
Inches Measured - Minimum
0.275 in
Millimeters Measured - Minimum
2 in
Millimeters Measured - Maximum
6 in
Contact Point Material
ceramic
SPC Output
Yes
Inches Measured - Maximum
0.35 in
Description
Bore Gage, Resolution 0.00005 in, SPC Output Yes, Data Output Type Not Applicable, Contact Style Anvil, Dimension Type Inch/Metric, Includes Indicator No, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.0003 in, Contact Point Material ceramic, Display Type Digital Indicator, Repeatability 0.0001 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.