Bore Gage
Mfr # 2721-07
Zoro # G916114263
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.0003"
Contact Style
Anvil
Compatible Dial Graduations
0.0001 in
Number of Anvils
9
Contact Point Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2721-07
Zoro #
G916114263
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Item
Bore Gage
Accuracy
+/-0.0003"
Contact Style
Anvil
Compatible Dial Graduations
0.0001 in
Number of Anvils
9
Contact Point Material
Ceramic
Dial Graduations
0.0001 in
Number of Gauges
1
Includes Indicator
Yes
Number of Spacers
1
Requires Indicator
Yes
Repeatability
0.0001"
Description
Bore Gage, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Number of Gauges 1, Number of Spacers 1, Requires Indicator Yes, Accuracy +/-0.0003 In., Contact Point Material Ceramic, Number of Anvils 9, Compatible Dial Graduations 0.0001 in, Repeatability 0.0001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.