Bore Gage
Mfr # 2724-S2E
Zoro # G016261362
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Millimeters Measured - Minimum
1.4 in
Requires Indicator
Yes
Includes Indicator
No
Inches Measured - Maximum
6 in
Operation Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2724-S2E
Zoro #
G016261362
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Item
Bore Gage
Millimeters Measured - Minimum
1.4 in
Requires Indicator
Yes
Includes Indicator
No
Inches Measured - Maximum
6 in
Operation Type
Digital
SPC Output
Yes
Millimeters Measured - Maximum
6 in
Display Type
Digital Indicator
Inches Measured - Minimum
1.4 in
Resolution
0.0005 in
Repeatability
0.0001 in
Contact Style
Anvil
Accuracy
+/-0.0009 in
Contact Point Material
ceramic
Description
Bore Gage, Resolution 0.0005 in, SPC Output Yes, Data Output Type Not Applicable, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material ceramic, Display Type Digital Indicator, Repeatability 0.0001 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.