Caliper
Mfr # 1528-3001
Zoro # G016118963
product price: $459.99
/ea
Free Shipping & Returns
Key Features
SPC Output
Yes
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Jaw Depth
1 in
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1528-3001
Zoro #
G016118963
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
1 in
Details
SPC Output
Yes
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Long Form Calibration Certificate
No
Item
Caliper
Accuracy
+/-0.0015in, +/-0.03mm
Caliper Material
Steel
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
12.7 mm
Jaw Shape
Interchangeable probes
Millimeters Measured - Maximum
300 mm
Product Type
Electronic Caliper With Interchangeable Ball Tips
Data Output Type
Cable
Jaw Material
Stainless Steel
Description
Caliper, Accuracy +/-0.0015in, +/-0.03mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 1 in, IP Rating Not Rated, Jaw Shape Interchangeable Point
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.