Zoro Homepage

Caliper

  • Mfr # 1530-300

  • Zoro # G016118956


product price: $759.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
Jaw Depth
3 3/5 in
Accuracy
+/-0.0025in, +/-0.06mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-300
Zoro #
G016118956
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3 3/5 in

Details

IP Rating
Not Rated
Caliper Material
Steel
Item
Caliper
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0025in, +/-0.06mm
Long Form Calibration Certificate
No
SPC Output
Yes
Jaw Shape
Interchangeable probes
Product Type
Digital Caliper With Interchangeable Points
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
0 mm
Jaw Material
Stainless Steel
Data Output Connection Type
RS232, USB
Data Output Type
Cable

Description

Caliper, Accuracy +/-0.0025in, +/-0.06mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 3 3/5 in, IP Rating Not Rated, Jaw Shape Interchangeable probes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.