Caliper
Mfr # 1531-60
Zoro # G016118895
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.0020in, +/-0.05mm
SPC Output
Yes
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1531-60
Zoro #
G016118895
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
2 2/5 in
Details
Accuracy
+/-0.0020in, +/-0.05mm
SPC Output
Yes
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Long Form Calibration Certificate
No
Item
Caliper
Millimeters Measured - Minimum
10 mm
Data Output Type
Cable
Jaw Material
Stainless Steel
Jaw Shape
Keyway Symmetry
Product Type
Keyway Symmetry Digital Caliper
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
120 mm
Description
Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 2/5 in, IP Rating Not Rated, Jaw Shape Keyway Symmetry
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.