Zoro Homepage

Caliper

  • Mfr # 1532-200

  • Zoro # G416118907


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
IP Rating
Not Rated
Caliper Material
Steel
Jaw Depth
2 in
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1532-200
Zoro #
G416118907
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 in

Details

Long Form Calibration Certificate
No
IP Rating
Not Rated
Caliper Material
Steel
Resolution
0.0005 in/0.01 mm
Item
Caliper
SPC Output
Yes
Accuracy
+/-0.0015in, +/-0.03mm
Product Type
Digital Caliper With Knife Edge Lower Jaws
Jaw Material
Stainless Steel
Data Output Connection Type
RS232, USB
Jaw Shape
Knife Edge Lower Jaws
Millimeters Measured - Maximum
200 mm
Millimeters Measured - Minimum
0 mm
Data Output Type
Cable

Description

Caliper, Accuracy +/-0.0015in, +/-0.03mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 in, IP Rating Not Rated, Jaw Shape Knife Edge Lower Jaws

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.