Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Handle, For ISY-400

  • Mfr # ISY-400-6

  • Zoro # G205968522


product price: $42.19
/ea

Key Features

Number of Pieces
3
Material
Plastic
Product Type
Clamp Handle
Compatible Fixturing Set Manufacturer Number
ISY-400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISY-400-6
Zoro #
G205968522
UPC #
6940561974966
Country of Origin
China

Details

Item
Clamp Handle
Number of Pieces
3
Material
Plastic
Product Type
Clamp Handle
Compatible Fixturing Set Manufacturer Number
ISY-400

Description

Clamp Handle, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-400, Material Plastic, Number of Pieces 3, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Clamp Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.