Zoro Homepage

Coordinated Measuring Machine

  • Mfr # CMM-LM564A

  • Zoro # G411963601


product price: $96,143.99
/ea
Item requires special delivery charges. A $1,035.00 per item surcharge will be applied.

Key Features

Overall Depth
1,135 mm
Maximum Workpiece Weight
500 kg
Overall Width
1,420 mm
Accuracy
+/- 2.3+L/250, 2.4 micron m
Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMM-LM564A
Zoro #
G411963601
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1,135 mm
Overall Width
1,420 mm
Overall Height
2,350 mm

Details

Item
Coordinated Measuring Machine
Maximum Workpiece Weight
500 kg
Accuracy
+/- 2.3+L/250, 2.4 micron m
Voltage
220 V AC
Operating Temperature - Maximum
64.4 Degrees F
Number of Axis
3
Power Supply
Corded
Operating Temperature - Minimum
74.6 Degrees F
Inspection Report
Yes
Includes Probe
Yes
Includes
(1) 9-Piece Stylus & Extension Set, (1) Calibration Sphere, (1) Computer, (1) Control System Set, (1) Main Unit, (1) MH20i Probe Head, (1) Printer, (1) Software Set, (1) Table & Chair Set, (1) TP20 Probe Body, (1) Universal Sphere Seat
Repeatability
1.5 micronm
Resolution
0.1 micron
Air Pressure
0.8 MPa
Measuring Span - X/Y/Z
500 mm x 600 mm x 400 mm
Table Material
Granite

Description

Coordinated Measuring Machine, Number of Axis 3, Overall Depth 1,135 mm, Overall Width 1,420 mm, Overall Height 2,350 mm, Includes Probe Yes, Resolution 0.1 micron, Accuracy +/- 2.3+L/250, 2.4 micron m, Measuring Span - X/Y/Z 500 mm x 600 mm x 400 mm, Air Pressure 0.8 MPa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.