Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Insize Data Output Cable, 60 dia. 7302-SPC1A

Data Output Cable, 60 dia. (Discontinued)

  • Mfr # 7302-SPC1A
  • Zoro # G2549808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7302-SPC1A
Zoro #
G2549808
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
60 in

Details

Item
Data Output Cable
Type
Cable
Application
Manufacturing, Metal Working, Quality Control
For Use With
Depth Gauges, Digital Calipers
Output End Connection Type
USB
Brand and Series
Insize

Description

Data Output Cable, Brand and Series Insize, For Use With Depth Gauges, Digital Calipers, Output End Connection Type USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.