Zoro Homepage

Dial Indicator, AGD 2, 0.0010" Graduations

  • Mfr # 2837-05

  • Zoro # G2550952


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.5 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.001 in, 0.002 in
Includes
Limit Pointer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2837-05
Zoro #
G2550952
UPC #
-
Country of Origin
Germany

Dimensions

Contact Point Dia.
0.125 in
Dial Size
2.28 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Contact Point Diameter
0.125 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 0.5 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.001 in, 0.002 in
Includes
Limit Pointer
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Standards
ASME B89.1.10M-2001
Bezel Lock
No
Back Type
Lug
Range per Revolution
0.1 in
AGD No.
AGD 2
Dial Color
White
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Included Certification
Short Form Certificate Traceable to PTB
Maximum Measurement - Inch
0.5 in
Shock Resistant
No
Number of Indicators
1
Operation Type
Plunger
Includes Case
Yes
Minimum Measurement - Inch
0 in
AGD Number
AGD 2
Case Type
Case
Contact Point Shape
Ball
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy 0.001 in, 0.002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.28 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to PTB, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.