Zoro Homepage

Dial Snap Gage

  • Mfr # 2186-200E

  • Zoro # G916119145


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
4.528 in
Anvil Flatness
59 uin
Parallelism
0.00040 in
Requires Indicator
No
Inches Measured - Maximum
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186-200E
Zoro #
G916119145
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
4.528 in

Details

Item
Dial Snap Gage
Anvil Flatness
59 uin
Parallelism
0.00040 in
Requires Indicator
No
Inches Measured - Maximum
8 in
Contact Material
Carbide
Inches Measured - Minimum
7 in
Measurement Style
Slide Actuation
Measuring Force
1.8 lbf

Description

Dial Snap Gage, Graduations Not Applicable, Accuracy Not Applicable, Contact Material Carbide, Dimension Type Not Applicable, Includes Indicator Not Applicable, Operation Type Not Applicable, Requires Indicator No, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Slide Actuation, Measuring Force 1.8 lbf, Parallelism 0.00040 in, Throat Depth 4.528 in, Indicator Mount Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.