Zoro Homepage

Dial Test Indicator, 0 to 0.030" Range

  • Mfr # 2380-31

  • Zoro # G2548371


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.03 in
Features
Anti Magnetic Body
Accuracy
+/- 0.001 in
Includes
5/32 in Clamp, Anti Magnetic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380-31
Zoro #
G2548371
UPC #
-
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Contact Point Dia.
0.079 in
Dial Size
1.18 in
Dimension Type
Inch
Stylus Length
0.5 in
Stem Thread Size
M1.6 x 0.35mm
Stylus Diameter
0.079 in
Contact Point Diameter
0.079 in

Details

Graduations
0.001 in
Range
0 in to 0.03 in
Features
Anti Magnetic Body
Accuracy
+/- 0.001 in
Includes
5/32 in Clamp, Anti Magnetic Body
Indicator Style
Vertical
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Series
INSIZE 2380
Dial Reading
0-15-0
Item
Horizontal Dial Test Indicator
Range per Revolution
0.06 in
Dial Color
White
Long Form Calibration Certificate
No
Number of Indicators
1
Non-Conductive Tip
No
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Operation Type
Lever-Style
Contact Point Material
Carbide
Maximum Measurement - Inch
0.03 in
Contact Point Shape
Ball
Case Type
Case
Shock Resistant
No
Swivel Angle
115 Degrees
Non-Magnetic Tip
Yes
Minimum Measurement - Inch
0 in
Includes Case
Yes
Repeatability
+/-0.001 in
Includes Dovetail Mount Attachments
Yes
Hysteresis
+/-0.001 in
Test Indicator Style
Horizontal
Mounting Style
Clamp
Product Type
Horizontal Dial Test Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.03 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.18 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.