Dial Test Indicator Holder
Mfr # 6293-1
Zoro # G5132067
product price: $38.89
/eaKey Features
Includes
Dovetail Groove
Overall Length (In.)
3-15/16 in
For Indicator Stem Size
4 mm, 8 mm
For Use With
Dial Test Indicators
Includes Dovetail Mount Attachments
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6293-1
Zoro #
G5132067
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
3-15/16 in
For Indicator Stem Size
4 mm, 8 mm
Size
9 mm x 9 mm (Stem Section); 100 mm (Stem Length)
Centering Arm Shank Size
1/4 in
Compatible Indicator Mount Size
4.00 mm, 8.00mm
Details
Includes
Dovetail Groove
Item
Dial Test Indicator Holder
For Use With
Dial Test Indicators
Includes Dovetail Mount Attachments
Yes
Includes Fine Adjustment
Yes
Base Type
Spindle Mounting Shank
Arm Type
Rigid
Magnet Type
No
Accessory Type
Spindle-Mounted Indicator Holder Arm
Maximum Reach
100 mm
Description
Dial Test Indicator Holder, Arm Type Rigid, Base Height Not Applicable, Base Length Not Applicable, Base Size Not Applicable, Base Type Spindle Mounting Shank, Base Width Not Applicable, Fine Adjustment Position Not Applicable, Holding Power Not Applicable, Maximum Reach 100 mm, Step Type Not Applicable, Base Thread Size Not Applicable, Includes Dovetail Groove, Magnet Type No, Centering Arm Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.