Dial Trq Wrench, 1/2", 4 Nm to 240 Nm

  • Mfr # IST-DW240

  • Zoro # G5130168


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-DW240
Zoro #
G5130168
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
21 1/2 in

Details

Item
Dial Torque Wrench
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound, Newton-Meter
Includes
(1) Plastic Fitted Case
Secondary Scale Increments
2.5 ft-lb
Torque Range
35 to 175 ft-lb, 4 to 240 N-m
Rotation
Clockwise and Counterclockwise
Visual/Audible Indicators
No
Secondary Scale Range
35 to 175 ft-lb
Accuracy
+/-3%
Primary Scale Range
4 to 240 N-m
Standards
DIN ISO 6789, ASME B107.300-2010
Handle Type
Hard Rubber
Primary Scale Increments
3 N-m
Finish
Powder Coated, Satin Chrome
Nonsparking
No
Primary Scale Minimum Torque
4 N-m
Reset Type
Memory Needle
Handle Material
Rubber
Weight
2.89 lb
Corrosion Resistant
Yes
Memory Needle
Yes
Extension Handles
No
Secondary Scale Maximum Torque
175 ft-lb
Handle Color
Black
Torque Increments
2.5 ft-lb, 3 N-m
Secondary Scale Minimum Torque
35 ft-lb
Head Material
Alloy Steel
Torque Adjustability
Factory Set
Tether Style
Not Tether Capable
Primary Scale Maximum Torque
240 N-m
Clockwise Accuracy
+/-3%
Measurement Type
Metric, SAE
Extended Data Testing
No
Counterclockwise Accuracy
+/-3%
Insulated
No

Description

Dial Torque Wrench, Foot-Pound, Newton-Meter, 1/2 in, Torque Range 35 to 175 ft-lb, 4 to 240 N-m, Torque Increments 2.5 ft-lb, 3 N-m, Overall Length 21 1/2 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 4 N-m, Primary Scale Maximum Torque 240 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.