Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-4-12"/10-300mm Range

  • Mfr # 1177-500E

  • Zoro # G6533383


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Case
Features
Electronic Back-Jaw Centerline Caliper
SPC Output
Yes
Accuracy
+/-0.0039 in
Jaw Depth
3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1177-500E
Zoro #
G6533383
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3/10 in
Battery Size
CR2032
Measures Inside Dimension
No

Details

Item
Back Jaw Centerline Digital Caliper
Includes
Hard Plastic Case
Features
Electronic Back-Jaw Centerline Caliper
SPC Output
Yes
Accuracy
+/-0.0039 in
Resolution
0.0005 in/0.01 mm
Caliper Material
Steel
IP Rating
Not Rated
Absolute Positioning
Yes
Caliper Range
0-4-12 in /10-300mm
Long Form Calibration Certificate
No
Case Type
Plastic Case
Compatible SPC Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Mfr. No. 73505-A01/A02
Jaw Shape
Back Jaw
Includes Battery
Yes
Measurements
Outside
Display Type
Digital
Includes Case
Yes
Jaw Actuation Type
Slide
Jaw Material
Stainless Steel
Data Output Type
Cable
Maximum Measurement - Inch
20 in
Maximum Measurement - mm
500 mm
Minimum Measurement - mm
10.5 mm
Minimum Measurement - Inch
0.8000 in
With Locking Nut
No
Range
0.8 in to 20 in, 10.5 to 500 mm
Product Type
Back Jaw Centerline Digital Caliper
Millimeters Measured - Minimum
10.5 mm
Battery Type
CR2032
Measurement Type
Outside
Inches Measured - Minimum
0.8000 in
Millimeters Measured - Maximum
500 mm
Inches Measured - Maximum
20 in
Data Output Connection Type
RS232, USB

Description

Back Jaw Centerline Digital Caliper, Accuracy +/-0.0039 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Mfr. No. 73505-A01/A02

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.