Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-4-12"/10-300mm Range

  • Mfr # 1179-300

  • Zoro # G2547863


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-4-12 in /10-300mm
Accuracy
+/-0.0024 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1179-300
Zoro #
G2547863
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 1/2 in
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
RTJ Ring Groove Digital Caliper
Caliper Material
Steel
Caliper Range
0-4-12 in /10-300mm
Accuracy
+/-0.0024 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Electronic TJ Ring Groove Caliper
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Data Output Type
Cable
Maximum Measurement - mm
300 mm
Jaw Shape
RTJ Ring Groove
Measurements
Inside, Outside
Jaw Material
Stainless Steel
Display Type
Digital
Compatible SPC Cable
Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Jaw Actuation Type
Slide
Maximum Measurement - Inch
12 in
Case Type
Plastic Case
Includes Case
Yes
Includes Battery
Yes
Minimum Measurement - mm
0.1 mm
Range
1 in to 12 in, 25 to 300 mm (Outside Dia.), Inside Dia: 0.4 to 12 in, 10 to 300 mm (Inside Dia.)
With Locking Nut
Yes
Minimum Measurement - Inch
12 in
Product Type
RTJ Ring Groove Digital Caliper
Millimeters Measured - Minimum
0.1 mm
Inches Measured - Minimum
12 in
Battery Type
CR2032
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
300 mm
Inches Measured - Maximum
12 in
Measurement Type
Inside, Outside

Description

RTJ Ring Groove Digital Caliper, Accuracy +/-0.0024 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.